Zoro Homepage

Adjustable Handle, Soft Touch, Size: 2 M08X40 Plastic, Black RAL 7021, Comp: Stainless Steel

  • Mfr # K0126.20801X40

  • Zoro # G7404087


product price: $14.29
/ea

Key Features

Style
2K
Screw Length
40.00mm
Length
2.56"
Material
Fiberglass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0126.20801X40
Zoro #
G7404087
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
40.00mm
Length
2.56"
Thread Size
M8
Height
1.12"
Overall Length
74.4 mm
Height (In.)
1.12
Overall Height
85.2 mm
Width
0.69"
Base Dia. (In.)
0.53
Thread Length
40 mm

Details

Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Stainless Steel
Standards
RoHS
Thread Type
External
Knob Type
2K
Item
Adjustable Handle
Finish
Uncoated (Parts)
Handle Type
Hard and Soft Touch
Thread Standard
Metric
Features
Die Cast Zinc Toothed Ring, Thermoflex Based on SEBS
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Stainless Steel

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 40.00mm, Overall Height 85.2 mm, Overall Length 74.4 mm, Thread Type External, Features Die Cast Zinc Toothed Ring, Thermoflex Based on SEBS, Standards RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.