Zoro Homepage

Adjustable Handle, Soft Touch, Size: 2 M08X40 Plastic, Black RAL 7021, Comp: Steel

  • Mfr # K0125.20801X40

  • Zoro # G7432105


product price: $8.49
/ea

Key Features

Style
2K
Screw Length
40.00mm
Length
2.56"
Material
Fiberglass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0125.20801X40
Zoro #
G7432105
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
40.00mm
Length
2.56"
Thread Size
M8
Height
1.12"
Base Dia. (In.)
0.53
Overall Height
85.2 mm
Height (In.)
1.12
Overall Length
74.4 mm
Width
0.69"
Thread Length
40 mm

Details

Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Steel
Thread Type
External
Knob Type
2K
Item
Adjustable Handle
Standards
RoHS
Finish
Black Oxide (Parts)
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
Metric
Handle Type
Hard and Soft Touch
Components Material
Steel

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 40.00mm, Overall Height 85.2 mm, Overall Length 74.4 mm, Thread Type External, Standards RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.