Adjustable Handle, Soft Touch, Size: 2 M08X60 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.20801X60
Zoro # G7431560
product price: $8.15
/eaKey Features
Style
2K
Screw Length
60.00mm
Length
2.56"
Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0125.20801X60
Zoro #
G7431560
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
60.00mm
Length
2.56"
Thread Size
M8
Height
1.12"
Overall Length
74.4 mm
Height (In.)
1.12
Overall Height
105.2 mm
Base Dia. (In.)
0.53
Width
0.69"
Thread Length
60 mm
Details
Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Steel
Thread Type
External
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Standards
RoHS
Knob Type
2K
Thread Standard
Metric
Handle Type
Hard and Soft Touch
Components Material
Steel
Handle Material
Fiberglass-Reinforced Plastic
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 60.00mm, Overall Height 105.2 mm, Overall Length 74.4 mm, Thread Type External, Standards RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.