Adjustable Handle, Soft Touch, Size: 2 M10X45 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.21001X45
Zoro # G7431588
product price: $8.69
/eaKey Features
Style
2K
Screw Length
45.00mm
Length
2.56"
Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0125.21001X45
Zoro #
G7431588
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
45.00mm
Length
2.56"
Thread Size
M10
Height
1.12"
Overall Height
90.2 mm
Height (In.)
1.12
Overall Length
74.4 mm
Width
0.69"
Base Dia. (In.)
0.53
Thread Length
45 mm
Details
Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Steel
Finish
Black Oxide (Parts)
Knob Type
2K
Standards
RoHS
Item
Adjustable Handle
Thread Type
External
Handle Type
Hard and Soft Touch
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
Metric
Components Material
Steel
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 45.00mm, Overall Height 90.2 mm, Overall Length 74.4 mm, Thread Type External, Standards RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.