Zoro Homepage

Adjustable Handle, Soft Touch, Size: 3 3/8-16, Plastic Black RAL 7021, Comp: Steel

  • Mfr # K0125.3A401

  • Zoro # G7343336


product price: $9.89
/ea

Key Features

Base Dia. (In.)
0.63
Color
Black
Finish
Black Oxide (Parts)
Height
37mm
Knob Type
2K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0125.3A401
Zoro #
G7343336
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Height
37mm
Length
80.2mm
Screw Length
35/64 in
Thread Size
3/8"-16
Overall Length
91.2 mm
Width
0.83"
Height (In.)
1.46
Overall Height
56.1 mm
Thread Length
14 mm

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 35/64 in, Overall Height 56.1 mm, Overall Length 91.2 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.