Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Soft Touch, Size: 3 3/8-16X30 Plastic, Black RAL 7021, Comp: Steel

  • Mfr # K0125.3A401X30

  • Zoro # G7418531


product price: $9.75
/ea

Key Features

Style
2K
Screw Length
30.00mm
Length
3.16"
Material
Fiberglass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0125.3A401X30
Zoro #
G7418531
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Length
3.16"
Thread Size
3/8"-16
Height
1.46"
Overall Height
86.1 mm
Base Dia. (In.)
0.63
Height (In.)
1.46
Overall Length
91.2 mm
Width
0.83"
Thread Length
30 mm

Details

Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Steel
Knob Type
2K
Thread Type
External
Finish
Black Oxide (Parts)
Standards
RoHS
Item
Adjustable Handle
Handle Type
Hard and Soft Touch
Components Material
Steel
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
UNC

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 30.00mm, Overall Height 86.1 mm, Overall Length 91.2 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.