Adjustable Handle, Soft Touch, Size: 3 5/16-18X35 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.3A301X35
Zoro # G7406117
product price: $10.79
/eaKey Features
Style
2K
Screw Length
35.00mm
Length
3.16"
Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0125.3A301X35
Zoro #
G7406117
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
35.00mm
Length
3.16"
Thread Size
5/16"-18
Height
1.46"
Overall Height
91.1 mm
Overall Length
91.2 mm
Base Dia. (In.)
0.63
Width
0.83"
Height (In.)
1.46
Thread Length
35 mm
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 35.00mm, Overall Height 91.1 mm, Overall Length 91.2 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.