Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Soft Touch, Size: 3 M08, Plastic Black RAL 7021, Comp: Steel

  • Mfr # K0125.30801

  • Zoro # G7343108


product price: $9.59
/ea

Key Features

Base Dia. (In.)
0.63
Color
Black
Finish
Black Oxide (Parts)
Height
37mm
Knob Type
2K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0125.30801
Zoro #
G7343108
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Height
37mm
Length
80.2mm
Screw Length
35/64 in
Thread Size
M8
Overall Length
91.2 mm
Overall Height
56.1 mm
Width
0.83"
Height (In.)
1.46
Thread Length
14 mm

Details

Color
Black
Finish
Black Oxide (Parts)
Knob Type
2K
Material
Fiberglass, Diecast Zinc, Thermoflex -SEBS, Steel
Style
Internal
Components
Steel
Type
Internal Thread
Item
Adjustable Handle
Standards
RoHS
Thread Type
Internal
Components Material
Steel
Thread Standard
Metric
Features
Die Cast Zinc Toothed Ring
Handle Type
Hard and Soft Touch
Handle Material
Fiberglass-Reinforced Plastic

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 35/64 in, Overall Height 56.1 mm, Overall Length 91.2 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.