Zoro Homepage

Adjustable Handle, Soft Touch, Size: 3 M08X20 Plastic, Black RAL 7021, Comp: Stainless Steel

  • Mfr # K0126.30801X20

  • Zoro # G7432026


product price: $17.85
/ea

Key Features

Style
2K
Screw Length
20.00mm
Length
3.16"
Material
Fiberglass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0126.30801X20
Zoro #
G7432026
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
20.00mm
Length
3.16"
Thread Size
M8
Height
1.46"
Base Dia. (In.)
0.63
Height (In.)
1.46
Overall Length
91.2 mm
Overall Height
76.1 mm
Width
0.83"
Thread Length
20 mm

Details

Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Stainless Steel
Thread Type
External
Standards
RoHS
Item
Adjustable Handle
Finish
Uncoated (Parts)
Knob Type
2K
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
Metric
Handle Type
Hard and Soft Touch
Features
Die Cast Zinc Toothed Ring, Thermoflex Based on SEBS
Components Material
Stainless Steel

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 20.00mm, Overall Height 76.1 mm, Overall Length 91.2 mm, Thread Type External, Features Die Cast Zinc Toothed Ring, Thermoflex Based on SEBS, Standards RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.