Adjustable Handle, Soft Touch, Size: 3 M08X30 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.30801X30
Zoro # G7432008
product price: $17.19
/eaKey Features
Style
2K
Screw Length
30.00mm
Length
3.16"
Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0126.30801X30
Zoro #
G7432008
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
30.00mm
Length
3.16"
Thread Size
M8
Height
1.46"
Base Dia. (In.)
0.63
Width
0.83"
Overall Length
91.2 mm
Overall Height
86.1 mm
Height (In.)
1.46
Thread Length
30 mm
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 30.00mm, Overall Height 86.1 mm, Overall Length 91.2 mm, Thread Type External, Features Die Cast Zinc Toothed Ring, Thermoflex Based on SEBS, Standards RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.