Adjustable Handle, Soft Touch, Size: 3 M10X20 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.31001X20
Zoro # G7405828
product price: $8.95
/eaKey Features
Style
2K
Screw Length
20.00mm
Length
3.16"
Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0125.31001X20
Zoro #
G7405828
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
20.00mm
Length
3.16"
Thread Size
M10
Height
1.46"
Overall Height
76.1 mm
Overall Length
91.2 mm
Base Dia. (In.)
0.63
Width
0.83"
Height (In.)
1.46
Thread Length
20 mm
Details
Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Steel
Knob Type
2K
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Standards
RoHS
Thread Type
External
Thread Standard
Metric
Components Material
Steel
Handle Material
Fiberglass-Reinforced Plastic
Handle Type
Hard and Soft Touch
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 20.00mm, Overall Height 76.1 mm, Overall Length 91.2 mm, Thread Type External, Standards RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.