Adjustable Handle, Soft Touch, Size: 3 M10X25 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.31001X25
Zoro # G7405861
product price: $9.15
/eaKey Features
Style
2K
Screw Length
25.00mm
Length
3.16"
Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0125.31001X25
Zoro #
G7405861
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
25.00mm
Length
3.16"
Thread Size
M10
Height
1.46"
Height (In.)
1.46
Width
0.83"
Base Dia. (In.)
0.63
Overall Length
91.2 mm
Overall Height
81.1 mm
Thread Length
25 mm
Details
Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Steel
Standards
RoHS
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Thread Type
External
Knob Type
2K
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Steel
Thread Standard
Metric
Handle Type
Hard and Soft Touch
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 25.00mm, Overall Height 81.1 mm, Overall Length 91.2 mm, Thread Type External, Standards RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.