Adjustable Handle, Steel, Size: 1 10-24X35, Black Powder Coated, Comp: Black Oxidized
Mfr # K0752.1A01X35
Zoro # G4449739
product price: $13.39
/eaKey Features
Length
47 mm
Material
Steel
Color
Black
Height
24.5 mm
Type
Adjustable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0752.1A01X35
Zoro #
G4449739
UPC #
-
Country of Origin
Germany
Dimensions
Length
47 mm
Height
24.5 mm
Width
14 mm
Details
Material
Steel
Color
Black
Type
Adjustable Handle
Item
Handle,Steel,Adjustable,10-24x35",Black
Description
Handle,Steel,Adjustable,10-24x35 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.