Adjustable Handle, Steel, Size: 3 5/16-18X55, Black Powder Coated, Comp: Black Oxidized
Mfr # K0752.3A31X55
Zoro # G4448512
product price: $22.15
/eaKey Features
Length
91 mm
Material
Steel
Color
Black
Height
37 mm
Type
Adjustable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0752.3A31X55
Zoro #
G4448512
UPC #
-
Country of Origin
Germany
Dimensions
Length
91 mm
Height
37 mm
Width
22 mm
Details
Material
Steel
Color
Black
Type
Adjustable Handle
Item
Handle,Steel,Adjustabl,5/16-18x55",Black
Description
Handle,Steel,Adjustabl,5/16-18x55 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.