Adjustable Handle, Steel, Size: 3 M08X15, Black Powder Coated, Comp: Black Oxidized
Mfr # K0752.3081X15
Zoro # G4452240
product price: $21.15
/eaKey Features
Length
91 mm
Material
Steel
Type
Handle
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0752.3081X15
Zoro #
G4452240
UPC #
-
Country of Origin
Germany
Dimensions
Length
91 mm
Details
Material
Steel
Type
Handle
Item
Handle,Steel,Adjustable,M8x15",Black
Measurement Type
Metric
Description
Handle,Steel,Adjustable,M8x15 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.