Zoro Homepage

Adjustable Handle, Steel, Size: 4 M12X80, Black Powder Coated, Comp: Black Oxidized

  • Mfr # K0752.4121X80

  • Zoro # G4451489


product price: $33.59
/ea

Key Features

Length
109 mm
Material
Steel
Type
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0752.4121X80
Zoro #
G4451489
UPC #
-
Country of Origin
Germany

Dimensions

Length
109 mm

Details

Material
Steel
Type
Handle
Item
Handle,Steel,Adjustable,M12x80",Black

Description

Handle,Steel,Adjustable,M12x80 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.