Adjustable Handle, Steel, Size: 5 1/2-13X25, Black Powder Coated, Comp: Black Oxidized
Mfr # K0752.5A51X25
Zoro # G4449650
product price: $42.69
/eaKey Features
Length
126 mm
Material
Steel
Color
Black
Height
49 mm
Type
Adjustable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0752.5A51X25
Zoro #
G4449650
UPC #
-
Country of Origin
Germany
Dimensions
Length
126 mm
Height
49 mm
Width
32 mm
Details
Material
Steel
Color
Black
Type
Adjustable Handle
Item
Handle,Steel,Adjustable,1/2-13x25",Black
Description
Handle,Steel,Adjustable,1/2-13x25 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.