Adjustable Handle, Steel, Size: 5 M16X90, Black Powder Coated, Comp: Black Oxidized
- Mfr # K0752.5161X90
- Zoro # G4451839
product price:Â
$
46.75
/ea
Key Features
Length
126 mm
Material
Steel
Type
Handle
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0752.5161X90
- Zoro #
- G4451839
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 126 mm
Details
- Material
- Steel
- Type
- Handle
- Item
- Handle,Steel,Adjustable,M16x90",Black
- Measurement Type
- Metric
Description
Handle,Steel,Adjustable,M16x90 In.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.