Zoro Homepage

Adjustable Handle w Push Button, Sz: 1, M05X20, Plastic, Red, Comp: Stainless Steel, Button: Black

  • Mfr # K0270.73105X20

  • Zoro # G4447270


product price: $9.29
/ea

Key Features

Length
47 mm
Thread Size
M5
Material
Plastic
Color
Red
Height
25.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.73105X20
Zoro #
G4447270
UPC #
-
Country of Origin
Germany

Dimensions

Length
47 mm
Thread Size
M5
Height
25.5 mm
Width
14.5 mm

Details

Material
Plastic
Color
Red
Type
Clamping Levers
Item
Adjustable Handle w/Push Button,M5x20

Description

Adjustable Handle w/Push Button,M5x20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.