Shop KIPP
See all product information
Create Account
Adjustable Handle w Push Button, Sz: 1, M06X20, Plastic, Red, Comp: Stainless Steel, Button: Black
- Mfr # K0270.73106X20
- Zoro # G4447200
product price:Â
$
9.29
/ea
Key Features
Length
47 mm
Thread Size
M6
Material
Plastic
Color
Red
Height
25.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0270.73106X20
- Zoro #
- G4447200
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 47 mm
- Thread Size
- M6
- Height
- 25.5 mm
- Width
- 14.5 mm
Details
- Material
- Plastic
- Color
- Red
- Type
- Clamping Levers
- Item
- Adjustable Handle w/Push Button,M6x20
Description
Adjustable Handle w/Push Button,M6x20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.