Zoro Homepage

Adjustable Handle w Push Button, Sz: 2, M10X30, Plastic, Black, Comp: Stainless Steel, Button: Red

  • Mfr # K0270.71210X30

  • Zoro # G4445493


product price: $11.19
/ea

Key Features

Length
75 mm
Thread Size
M10
Material
Plastic
Color
Black
Height
29.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.71210X30
Zoro #
G4445493
UPC #
-
Country of Origin
Germany

Dimensions

Length
75 mm
Thread Size
M10
Height
29.5 mm
Width
19.5 mm

Details

Material
Plastic
Color
Black
Type
Clamping Levers
Item
Adjustable Handle w/Push Button,M10x30

Description

Adjustable Handle w/Push Button,M10x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.