Zoro Homepage

Adjustable Handle w Push Button, Sz: 3, 3/8-16X40, Plastic Orange, Comp: Stainless Stl, Button Black

  • Mfr # K0270.723A4X40

  • Zoro # G4447009


product price: $14.75
/ea

Key Features

Length
91.5 mm
Material
Plastic
Color
Orange
Type
Adjustable Handle
Width
3/8-16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.723A4X40
Zoro #
G4447009
UPC #
-
Country of Origin
Germany

Dimensions

Length
91.5 mm
Width
3/8-16in

Details

Material
Plastic
Color
Orange
Type
Adjustable Handle
Item
Adjustable Handle,Push Button,3/8x40mm

Description

Adjustable Handle,Push Button,3/8x40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.