Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle w Push Button, Sz: 3, M10X40, Plastic, Black, Comp: Stainless Steel, Button: Red

  • Mfr # K0270.71310X40

  • Zoro # G4446010


product price: $14.75
/ea

Key Features

Length
91.5 mm
Thread Size
M10
Material
Plastic
Color
Black
Height
38.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.71310X40
Zoro #
G4446010
UPC #
-
Country of Origin
Germany

Dimensions

Length
91.5 mm
Thread Size
M10
Height
38.5 mm
Width
23 mm

Details

Material
Plastic
Color
Black
Type
Clamping Levers
Item
Adjustable Handle w/Push Button,M10x40

Description

Adjustable Handle w/Push Button,M10x40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.