Zoro Homepage

Adjustable Handle w Push Button, Sz: 4, 1/2-13X50, Plastic Black, Comp: Stainless Steel, Button: Red

  • Mfr # K0270.714A5X50

  • Zoro # G4445889


product price: $21.49
/ea

Key Features

Length
109 mm
Material
Plastic
Color
Black
Type
Adjustable Handle
Width
1/2-13in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.714A5X50
Zoro #
G4445889
UPC #
-
Country of Origin
Germany

Dimensions

Length
109 mm
Width
1/2-13in

Details

Material
Plastic
Color
Black
Type
Adjustable Handle
Item
Adjustable Handle,Push Button,1/2x50mm

Description

Adjustable Handle,Push Button,1/2x50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.