Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle w Push Button, Sz:2, 5/16-18X15, Plastic Orange, Comp: Stainless Stl, Button Black

  • Mfr # K0270.722A3X15

  • Zoro # G4446421


product price: $11.15
/ea

Key Features

Length
75 mm
Material
Plastic
Color
Orange
Type
Adjustable Handle
Width
5/16-18in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.722A3X15
Zoro #
G4446421
UPC #
-
Country of Origin
Germany

Dimensions

Length
75 mm
Width
5/16-18in

Details

Material
Plastic
Color
Orange
Type
Adjustable Handle
Item
Adjustable Handle,Push Button,5/16x15mm

Description

Adjustable Handle,Push Button,5/16x15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.