Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle with Non-Marring Brass Tip, Size 2, M08X40, Form A, Handle Plastic, Black RAL 7021

  • Mfr # K0780.12081X40

  • Zoro # G4730140


product price: $10.15
/ea

Key Features

Length
75 mm
Material
Plastic
Type
Handle
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0780.12081X40
Zoro #
G4730140
UPC #
-
Country of Origin
Germany

Dimensions

Length
75 mm

Details

Material
Plastic
Type
Handle
Item
Handle,Adjustable,Brass Tip,M8x40
Measurement Type
Metric

Description

Handle,Adjustable,Brass Tip,M8x40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.