Adjustable Handle with Non-Marring Brass Tip, Size 2, M10X40, Form A, Handle Plastic, Black RAL 7021
Mfr # K0780.12101X40
Zoro # G4730247
product price: $10.45
/eaKey Features
Length
75 mm
Material
Plastic
Type
Handle
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0780.12101X40
Zoro #
G4730247
UPC #
-
Country of Origin
Germany
Dimensions
Length
75 mm
Details
Material
Plastic
Type
Handle
Item
Handle,Adjustable,Brass Tip,M10x40
Measurement Type
Metric
Description
Handle,Adjustable,Brass Tip,M10x40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.