Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle With Protective Cap, Size: 2 M10X30, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.9210X30

  • Zoro # G7295200


product price: $46.55
/ea

Key Features

Base Dia. (In.)
0.53
Color
Silver
Diameter
18.5mm
Finish
Electropolished (Handle), Uncoated (Caps), Uncoated (Parts)
Height
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.9210X30
Zoro #
G7295200
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
32mm
Length
65mm
Screw Length
30.00mm
Thread Size
M10
Overall Length
74.5 mm
Overall Height
75.5 mm
Height (In.)
1.26
Width
0.73"
Handle Height - Maximum
45.5 mm
Handle Length
65 mm
Thread Length
30 mm
Handle Height - Minimum
42.5 mm
Hub Height
32 mm

Details

Color
Silver
Finish
Electropolished (Handle), Uncoated (Caps), Uncoated (Parts)
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Modern Design
Components
Stainless Steel
Thread Type
External
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Type
External Thread
Handle Type
Teardrop
Thread Standard
Metric
Components Material
Stainless Steel
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M10, Thread Standard Metric, Screw Length 30.00mm, Overall Height 75.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.