Zoro Homepage

Adjustable Handle With Protective Cap, Size: 3 3/8-16X30, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.93A4X30

  • Zoro # G7286049


product price: $57.99
/ea

Key Features

Base Dia. (In.)
0.63
Color
Silver
Diameter
21mm
Finish
Electropolished (Handle), Uncoated (Caps), Uncoated (Parts)
Height
41.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.93A4X30
Zoro #
G7286049
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
41.5mm
Length
80mm
Screw Length
30.00mm
Thread Size
3/8"-16
Overall Length
91 mm
Height (In.)
1.63
Width
0.83"
Overall Height
88.5 mm
Handle Height - Maximum
58.5 mm
Hub Height
41.5 mm
Thread Length
30 mm
Handle Height - Minimum
54.5 mm
Handle Length
80 mm

Details

Color
Silver
Finish
Electropolished (Handle), Uncoated (Caps), Uncoated (Parts)
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Modern Design
Item
Adjustable Handle
Type
External Thread
Thread Type
External
Standards
DIN EN ISO 4753, RoHS
Components
Stainless Steel
Handle Type
Teardrop
Thread Standard
UNC
Handle Material
Stainless Steel
Components Material
Stainless Steel
Thread Material
Stainless Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 30.00mm, Overall Height 88.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.