Zoro Homepage

Adjustable Handle With Protective Cap, Size: 3 5/16-18, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.93A3

  • Zoro # G7358447


product price: $56.65
/ea

Key Features

Base Dia. (In.)
0.63
Color
Silver
Diameter
21mm
Finish
Uncoated (Parts), Electropolished (Handle)
Height
41.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.93A3
Zoro #
G7358447
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
41.5mm
Length
80mm
Screw Length
35/64 in
Thread Size
5/16"-18
Overall Length
91 mm
Height (In.)
1.63
Width
0.83"
Overall Height
58.5 mm
Thread Length
14 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Steel, Color Silver, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 35/64 in, Overall Height 58.5 mm, Overall Length 91 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.