Zoro Homepage

Adjustable Handle, With Protective Cap Size: 3 M08, Zinc Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0123.93082

  • Zoro # G7329887


product price: $18.59
/ea

Key Features

Base Dia. (In.)
0.63
Color
Orange
Diameter
21mm
Finish
Powder Coated (Handle), Uncoated (Caps), Uncoated (Parts)
Height
41.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.93082
Zoro #
G7329887
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
41.5mm
Length
3.15"
Screw Length
35/64 in
Thread Size
M8
Overall Length
91 mm
Height (In.)
1.63
Width
0.83"
Overall Height
58.5 mm
Hub Height
41.5 mm
Handle Height - Maximum
58.5 mm
Handle Height - Minimum
54.5 mm
Thread Length
14 mm
Handle Length
80 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size M8, Thread Standard Metric, Screw Length 35/64 in, Overall Height 58.5 mm, Overall Length 91 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.