Zoro Homepage

Adjustable Handle With Protective Cap, Size: 3 M10X25, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.9310X25

  • Zoro # G7286006


product price: $60.55
/ea

Key Features

Base Dia. (In.)
0.63
Color
Silver
Diameter
21mm
Finish
Electropolished (Handle), Uncoated (Caps), Uncoated (Parts)
Height
41.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.9310X25
Zoro #
G7286006
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
41.5mm
Length
80mm
Screw Length
25.00mm
Thread Size
M10
Overall Length
91 mm
Height (In.)
1.63
Overall Height
83.5 mm
Width
0.83"
Thread Length
25 mm
Handle Height - Maximum
58.5 mm
Handle Height - Minimum
54.5 mm
Handle Length
80 mm
Hub Height
41.5 mm

Details

Color
Silver
Finish
Electropolished (Handle), Uncoated (Caps), Uncoated (Parts)
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Modern Design
Components
Stainless Steel
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Thread Type
External
Handle Material
Stainless Steel
Components Material
Stainless Steel
Thread Standard
Metric
Handle Type
Teardrop
Thread Material
Stainless Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M10, Thread Standard Metric, Screw Length 25.00mm, Overall Height 83.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.