Zoro Homepage

Adjustable Handle With Push Button, Size: 1, 10-24X15, Plastic Red, Comp: Steel, Button: Black

  • Mfr # K0269.731A0X15

  • Zoro # G4437671


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Length
47 mm
Material
Plastic
Color
Red
Type
Adjustable Handle
Width
10-14in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.731A0X15
Zoro #
G4437671
UPC #
-
Country of Origin
Germany

Dimensions

Length
47 mm
Width
10-14in

Details

Material
Plastic
Color
Red
Type
Adjustable Handle
Item
Handle,Push Button,Adjustable,10-24x15mm

Description

Handle,Push Button,Adjustable,10-24x15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.