Zoro Homepage

Adjustable Handle With Push Button, Size: 1, M05X10, Plastic Orange, Comp: Steel, Button: Black

  • Mfr # K0269.72105X10

  • Zoro # G4443463


product price: $4.95
/ea
Sold in multiples of 4 for $19.80

Key Features

Length
47 mm
Thread Size
M5
Material
Plastic
Color
Orange
Height
25.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.72105X10
Zoro #
G4443463
UPC #
-
Country of Origin
Germany

Dimensions

Length
47 mm
Thread Size
M5
Height
25.5 mm
Width
14.5 mm

Details

Material
Plastic
Color
Orange
Type
Clamping Levers
Item
Handle,Push Button,Adjustable,M5x10

Description

Handle,Push Button,Adjustable,M5x10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.