Zoro Homepage

Adjustable Handle With Push Button, Size: 1, M06X50, Plastic Black, Comp: Steel, Button: Red

  • Mfr # K0269.71106X50

  • Zoro # G4442772


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Length
47 mm
Thread Size
M6
Material
Plastic
Color
Black
Height
25.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.71106X50
Zoro #
G4442772
UPC #
-
Country of Origin
Germany

Dimensions

Length
47 mm
Thread Size
M6
Height
25.5 mm
Width
14.5 mm

Details

Material
Plastic
Color
Black
Type
Clamping Levers
Item
Handle,Push Button,Adjustable,M6x50

Description

Handle,Push Button,Adjustable,M6x50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.