Zoro Homepage

Adjustable Handle With Push Button, Size: 2 M08X60, Plastic Black, Comp: Steel, Button: Red

  • Mfr # K0269.71208X60

  • Zoro # G4443317


product price: $6.85
/ea
Sold in multiples of 4 for $27.40

Key Features

Length
75 mm
Thread Size
M8
Material
Plastic
Color
Black
Height
29.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.71208X60
Zoro #
G4443317
UPC #
-
Country of Origin
Germany

Dimensions

Length
75 mm
Thread Size
M8
Height
29.5 mm
Width
19.5 mm

Details

Material
Plastic
Color
Black
Type
Clamping Levers
Item
Handle,Push Button,Adjustable,M8x60

Description

Handle,Push Button,Adjustable,M8x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.