Zoro Homepage

Adjustable Handle With Push Button, Size: 3, M08X55, Plastic Orange, Comp: Steel, Button: Black

  • Mfr # K0269.72308X55

  • Zoro # G4443542


product price: $8.15
/ea

Key Features

Length
91.5 mm
Thread Size
M8
Material
Plastic
Color
Orange
Height
38.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.72308X55
Zoro #
G4443542
UPC #
-
Country of Origin
Germany

Dimensions

Length
91.5 mm
Thread Size
M8
Height
38.5 mm
Width
23 mm

Details

Material
Plastic
Color
Orange
Type
Clamping Levers
Item
Handle,Push Button,Adjustable,M8x55

Description

Handle,Push Button,Adjustable,M8x55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.