Zoro Homepage

Adjustable Handle With Push Button, Size: 4, 3/8-16X25, Plastic Orange, Comp: Steel, Button: Black

  • Mfr # K0269.724A4X25

  • Zoro # G4440359


product price: $9.35
/ea

Key Features

Length
109 mm
Material
Plastic
Color
Orange
Type
Adjustable Handle
Width
3/8-16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.724A4X25
Zoro #
G4440359
UPC #
-
Country of Origin
Germany

Dimensions

Length
109 mm
Width
3/8-16in

Details

Material
Plastic
Color
Orange
Type
Adjustable Handle
Item
Handle,Push Button,Adjustable,3/8 x 25mm

Description

Handle,Push Button,Adjustable,3/8 x 25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.