Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle With Push Button, Size: 4, M10X55, Plastic Black, Comp: Steel, Button: Red

  • Mfr # K0269.71410X55

  • Zoro # G4438441


product price: $9.89
/ea

Key Features

Length
109 mm
Thread Size
M10
Material
Plastic
Color
Black
Height
44.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.71410X55
Zoro #
G4438441
UPC #
-
Country of Origin
Germany

Dimensions

Length
109 mm
Thread Size
M10
Height
44.6 mm
Width
27.5 mm

Details

Material
Plastic
Color
Black
Type
Clamping Levers
Item
Handle,Push Button,Adjustable,M10x55

Description

Handle,Push Button,Adjustable,M10x55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.