Zoro Homepage

Adjustable Handle With Push Button, Size: 5, M12X90, Plastic Orange, Comp: Steel, Button: Black

  • Mfr # K0269.72512X90

  • Zoro # G4440690


product price: $12.99
/ea
Sold in multiples of 2 for $25.98

Key Features

Length
126 mm
Thread Size
M12
Material
Plastic
Color
Orange
Height
50.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.72512X90
Zoro #
G4440690
UPC #
-
Country of Origin
Germany

Dimensions

Length
126 mm
Thread Size
M12
Height
50.6 mm
Width
32.5 mm

Details

Material
Plastic
Color
Orange
Type
Clamping Levers
Item
Handle,Push Button,Adjustable,M12x90

Description

Handle,Push Button,Adjustable,M12x90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.