Zoro Homepage

Adjustable Handle With Push Button, Size: 5, M16X70, Plastic Orange, Comp: Steel, Button: Black

  • Mfr # K0269.72516X70

  • Zoro # G4440657


product price: $13.19
/ea

Key Features

Length
126 mm
Thread Size
M16
Material
Plastic
Color
Orange
Height
50.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.72516X70
Zoro #
G4440657
UPC #
-
Country of Origin
Germany

Dimensions

Length
126 mm
Thread Size
M16
Height
50.6 mm
Width
32.5 mm

Details

Material
Plastic
Color
Orange
Type
Clamping Levers
Item
Handle,Push Button,Adjustable,M16 x 70

Description

Handle,Push Button,Adjustable,M16 x 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.