Zoro Homepage

Adjustable Latches screw-on holes covered Style B

  • Mfr # K0047.2420602

  • Zoro # G4591084


product price: $31.49
/ea

Key Features

Type
Screw-on Holes Covered
Material
Stainless Steel
Finish
Plain
Style
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0047.2420602
Zoro #
G4591084
UPC #
-
Country of Origin
Germany

Details

Type
Screw-on Holes Covered
Material
Stainless Steel
Finish
Plain
Style
B

Description

Latch Adjustable, Form: B With safety catch and adjustable hook, F1=1000, Fastening Holes Covered. Use any K0046 series catch plate, sold separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.