
Adjustable Latches screw-on holes covered Style C
Mfr # K0047.3420602
Zoro # G4590689
product price: $31.49
/eaKey Features
Type
Screw-on Holes Covered
Material
Stainless Steel
Finish
Plain
Style
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0047.3420602
Zoro #
G4590689
UPC #
-
Country of Origin
Germany
Details
Type
Screw-on Holes Covered
Material
Stainless Steel
Finish
Plain
Style
C
Description
Latch Adjustable, Form: C With Padlock Hole and adjustable hook, Stainless Steel Bright, F1=1000, Fastening Holes Covered. Use any K0046 series catch plate, sold separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.