Zoro Homepage

Adjustable Latches screw-on holes visible Style A

  • Mfr # K0046.1420721

  • Zoro # G4591860


product price: $15.19
/ea
Sold in multiples of 2 for $30.38

Key Features

Type
Screw-on Holes Visible
Material
Steel
Finish
Galvanized & Blue Chromate
Style
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0046.1420721
Zoro #
G4591860
UPC #
-
Country of Origin
Germany

Details

Type
Screw-on Holes Visible
Material
Steel
Finish
Galvanized & Blue Chromate
Style
A

Description

Latch With Swing Bail, Adjustable, Fastening Holes Visible, Form: A Standard, Steel Galvanized And Passivated, F1=1000. Use any K0046 series catch plate, sold separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.