Zoro Homepage

Adjustable Tension Levers in stainless, ext. thread, 0 Degree, metric

  • Mfr # K0109.4162X60

  • Zoro # G4589675


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M16x60
Material
Stainless Steel/Plastic
Type
Adjustable Tension Lever
Thread Type
External Thread
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0109.4162X60
Zoro #
G4589675
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16x60
Size
4

Details

Material
Stainless Steel/Plastic
Type
Adjustable Tension Lever
Thread Type
External Thread
Finish
Plain

Description

Tension Lever Size: 4 M16X60, A=134, Form: 0° Stainless Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.