
Adjustable Tension Levers in stainless, int. thread, inch, 0 Degree
Mfr # K0109.1A42
Zoro # G4591090
product price: $51.39
/eaKey Features
Thread Size
3/8in-16
Material
Stainless Steel/Plastic
Type
Adjustable Tension Lever
Thread Type
Internal Thread
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0109.1A42
Zoro #
G4591090
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8in-16
Size
1
Details
Material
Stainless Steel/Plastic
Type
Adjustable Tension Lever
Thread Type
Internal Thread
Finish
Plain
Description
Tension Lever Size: 1 3/8-16, A=92, Form: 0° Stainless Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.