Zoro Homepage

Adjustable Tension Levers in stainless, with ext. thread, 20 Degree, inch

  • Mfr # K0109.3A51X30

  • Zoro # G4618585


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Material
Stainless Steel/Plastic
Type
Adjustable Tension Lever
Finish
Plain
Thread Style
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0109.3A51X30
Zoro #
G4618585
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13

Details

Material
Stainless Steel/Plastic
Type
Adjustable Tension Lever
Finish
Plain
Thread Style
External Thread
Measurement Type
Inch
Angle
20 Degrees

Description

Tension Lever Size: 3 1/2-13X30, A=128,5, Form: 20° Stainless Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.