
Adjustable Tension Levers in stainless, with ext. thread, 20 Degree, metric
Mfr # K0109.1081X15
Zoro # G4594198
product price: $54.95
/eaKey Features
Thread Size
M8x15
Material
Stainless Steel/Plastic
Type
Adjustable Tension Lever
Thread Type
External Thread
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0109.1081X15
Zoro #
G4594198
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8x15
Size
1
Details
Material
Stainless Steel/Plastic
Type
Adjustable Tension Lever
Thread Type
External Thread
Finish
Plain
Angle
20 Degrees
Description
Tension Lever Size: 1 M08X15, A=88, Form: 20° Stainless Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.