
Adjustable Tension Levers low profile, external thread, 0 Degree, inch
Mfr # K0114.3A61X30
Zoro # G4597585
product price: $45.75
/eaKey Features
Thread Size
5/8-11x30
Material
Steel/Plastic
Type
Low Profile Adjustable Tension Lever
Thread Type
External Thread
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0114.3A61X30
Zoro #
G4597585
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/8-11x30
Size
3
Details
Material
Steel/Plastic
Type
Low Profile Adjustable Tension Lever
Thread Type
External Thread
Finish
Black Oxide
Description
Tension Lever Flat Size: 3 5/8-11X30, A=148, Form: 0° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.