
Adjustable Tension Levers low profile, external thread, 0 Degree, metric
Mfr # K0114.2101X30
Zoro # G4586017
product price: $31.59
/eaKey Features
Thread Size
M10
Material
Steel/Plastic
Type
Low Profile Adjustable Tension Lever
Finish
Black Oxide
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0114.2101X30
Zoro #
G4586017
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Details
Material
Steel/Plastic
Type
Low Profile Adjustable Tension Lever
Finish
Black Oxide
Measurement Type
Metric
Thread Style
External Thread
Description
Tension Lever Flat Size: 2 M10X30, A=131, Form: 0° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.